{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | Pro Wave container | |
Volume | 120 l | |
Volume tolerance | -6 / +8 l | |
Nominal contents | 120 | |
Height | 1,005 mm | |
Width | 480 mm | |
Depth | 555 mm | |
Wheel ⌀ | 200 mm | |
Colour | green | |
Weight | 10.5 kg | |
Load capacity to DIN EN | 48 kg | |
Type of product | Large waste bin |
Article number | 987802 120 | |
EAN / GTIN | 4052941684395 | |
Manufacturer number | 1150932 |