• The item cannot be ordered due to missing prices.

Large wheelie bin, anthracite, Volume: 80l

Article no.: 987800 80

Select article variation and quantity

Volume (l) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Volume 80 l
Volume tolerance -5 / +18 l
Nominal contents 80
Height 932 mm
Width 448 mm
Depth 514 mm
Wheel ⌀ 200 mm
Colour anthracite
Weight 10.5 kg
Load capacity to DIN EN 40 kg
Type of product Large waste bin

Identification & Classification

Article number 987800 80
EAN / GTIN 4052941604843
Manufacturer number 1150797
Manufacturer SSI Schäfer Plastics GmbH, Friedrich-Flick-Straße 4, 57299 BURBACH, Germany, www.ssi-plastic.com

Description

Version:

Large wheelie bin in tapered plastic body shape. Stabilising ribs at the top edges. Cover with all-round sealing lip for condensate. The lid handles are easy to hold and are arranged obliquely. 4-piece hinges (size 80: 2-piece hinges) with hinge pin retainers. Reinforced base with patented arrangement of axles. Sturdy external chassis with robust reinforced axles and free-running wheels. Noise-suppressed cover opening satisfies the noise reduction regulations to the EU directive 2000/14.
Enhanced container stability due to special design of the base, with through axle contour.

Standard:

DIN EN 840-1, 5 and 6.

Downloads & documents

Services & product advisors

Direct purchase
To shopping cart