{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Capacity | 75 l | |
Height | 1,000 mm | |
Width | 400 mm | |
Depth | 380 mm | |
Deposit flap colour RAL | 3000 | |
Weight | 19.8 kg | |
Type of product | Waste bin |
Article number | 987150 3000 | |
EAN / GTIN | 4031068132934 | |
Manufacturer number | 660-075-0-2-200 + 3000 | |
Manufacturer | Stumpf Metall GmbH, Bautenberger Straße 4, 57234 WILNSDORF, Germany, www.stumpf-metall.de |