• The item cannot be ordered due to missing prices.

Waste bin with swing flap, Type: 2

Article no.: 987140 2

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 2
Capacity 73 l
Height 680 mm
Width 400 mm
Depth 400 mm
Weight 8.4 kg
Type of product Waste bin

Identification numbers & Classifications

Article number 987140 2
EAN / GTIN 4031068050368
Manufacturer number 5101003

Description

Version:

Waste bin with swing flap, non-flammable. Take off the upper part of the bin to empty it. 73 litre volume.

Standard:

Fire protection class A DIN 4102, EN 13501-1.

Colour:

Body RAL 3000 fire red, Swing flap RAL 3000 fire red, powder-coated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart