• The item cannot be ordered due to missing prices.

Waste paper basket metal 15 l

Article no.: 987135 15

Select article variation and quantity

Volume (l) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Volume 15 l
    Height 315 mm
    260 mm
    Material Metal
    Surface Epoxy resin coating
    Type of product Paper bin

    Identification numbers & Classifications

    Article number 987135 15
    EAN / GTIN 4005546988627
    Manufacturer number 331023

    Description

    Version:

    Round waste paper basket of steel with 165 mm wide decorative perforation ring. With scratch-resistant epoxy resin coating.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart