• The item cannot be ordered due to missing prices.

Emergency shower 837

Article no.: 984161 837
New product

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 2,330 mm
Width 425 mm
Depth 630 mm
Flow pressure (bar) 2.5 bar - 5 bar
Flow pressure (bar) 36.26 lbf/in - 72.52 lbf/in
Emergency shower flow rate 50 l/min
Eye/face washing station flow rate 14 l/min
BSP connection thread 1.1/4 in
Installation situation floor-mounted
Application range Internal
Weight 15.4 kg
Type of product Emergency shower

Identification numbers & Classifications

Article number 984161 837
EAN / GTIN 4251138218218

Description

Version:

Emergency body shower with eye-wash with collection basin, for floor mounting. Free-standing emergency showers are used when the shower cannot be mounted on the wall or a central location for first aid needs to be provided. With high-performance shower head for a limited, uniform and soft jet of water. Choice of flow rates from 50 to 110 litres per minute. Self-emptying, largely limescale-free and maintenance-free, and very robust and corrosion-resistant. Chemical-resistant polyester powder coating for use in aggressive environments.

Standard:

DIN EN 15154-1:2006, DIN EN 15154-2:2006, DIN EN 15154-5:2019, ANSI Z358.1-2014, DVGW NW-0416CL0425, DVGW NW-0417CL0263

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart