• The item cannot be ordered due to missing prices.

Wall/table-mounted eye-wash 714

Article no.: 984151 714
New product

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Flow pressure (bar) 2.5 bar - 5 bar
Flow pressure (bar) 36.26 lbf/in - 72.52 lbf/in
Flow rate 14 l/min
BSP connection thread 1/2 int. thread in
Installation situation wall-mounted; table-mounted
Function Hand washing station; Eye-wash
Height 310 mm
Width 145 mm
Depth 65 mm
Weight 0.95 kg
Type of product Eye-wash

Identification numbers & Classifications

Article number 984151 714
EAN / GTIN 4251138221270

Description

Version:

Eye-washes for indoors with high-performance shower heads for a limited, uniform jet of water. With integrated automatic volume regulator to ensure the correct jet height regardless of the water pressure, as well as integrated backflow preventer to protect the drinking water network. Rubber sleeves around the shower head protect the person seeking help from injuries caused by impacts. Dust covers open automatically due to the water pressure when the eye-wash is operated. Large holes in the shower heads prevent stagnant water and thus limescale.
with 2 shower heads, angled at 45°

Standard:

DIN EN 15154-2:2006, ANSI Z358.1-2015, DVGW NW-0417CL0263

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart