• The item cannot be ordered due to missing prices.

Spill containment berm, foldable, drive-in Rigid-Lock Quick Berm® 2820 l

Article no.: 984100 2820

Select article variation and quantity

Spill capacity (l) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation Rigid-Lock QuickBerm®
Drip catch volume 2,820
Width 3,000 mm
Depth 3,000 mm
Tray height 300 mm
Height folded up 310 mm
Width, folded up 710 mm
Depth, folded up 710 mm
Type of product Foldable tray

Identification numbers & Classifications

Article number 984100 2820
EAN / GTIN 697841156456
Manufacturer number 28519

Description

Version:

Drive-in spill containment berm, foldable, made from PVC-coated material. Single-piece construction; quick and easy to set up; no assembly required. The PVC-coated material is resistant to a wide variety of substances, including crude oil, oils, lubricants and most acids. Long-term UV-resistant, ideal for outdoor use.
Rigid-Lock technology: The patented wall-support design maximises usable space inside the berm and reduces the
tripping hazard on the berm perimeter. They lock the side walls in a 30 cm high, 90° vertical position for ahigh degree of structural stability. The side walls can be lowered quickly for easy drive-in and out. The support includes a protective nylon hub, and when engaged in the lower position, it withstandsa weight of up to 5000 kg per tyre from vehicle traffic. The hub has an integrated hole to acceptanchors (anchors not included in delivery).
CriticalCorner™: Reinforced CriticalCorner™ design with wraparound diagonal high-frequency welds and
use of electromagnetic energy and pressure generates a continuous, impenetrable connection for a
100 % tight seal. Prevents corners from billowing, unwrapping or sagging, fully sealed
for fluid-tight reliability. The walls include a 25-mm fray-resistant finished hem along the top rim
for added wall strength and integrity. Seam sealants prevent air, gases, vapours or liquids from
penetrating the berm or from seeping out.
Durable drive-in spill containment berm for drums, IBC containers, and tanks. EnGuard™ V modified PVC-coated material is suitable for positioning heavy materials in the working area, occasional vehicle entry and exit situations and pedestrian traffic.

Note:

  • For the external dimension, add 203 mm to the width and depth to take into account the supports and hubs.
  • When selecting a containment tray size, a distance of 305 mm should be complied with at the entry or exit point for lowering and lifting the wall.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart