• The item cannot be ordered due to missing prices.

Racking tray painted, with grid 2700/240

Article no.: 983015 2700/240
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

suitable for cross beam length (mm) / Drip catch volume (l) Unit price incl. VAT
  • Material thickness: 3
  • Colour selection: RAL 5012, 2000, 3000, 6011, 7005
  • Storage: Storage of water polluting substances class 1-3; Storage of environmentally polluting substances; Storage of corrosive substances prohibited; Storage of flammable substances permitted

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 3 mm
Colour selection RAL 5012, 2000, 3000, 6011, 7005
Storage Storage of water polluting substances class 1-3; Storage of environmentally polluting substances; Storage of corrosive substances prohibited; Storage of flammable substances permitted
Drip catch volume 240 l
Height 210 mm
Width 2,650 mm
Depth 1,300 mm
suitable for cross beam length 2,700 mm
Floor loading 1,000 kg/m2
Weight 190 kg
Type of product Racking tray

Identification numbers & Classifications

Article number 983015 2700/240
EAN / GTIN 2050001937674

Description

Version:

Made of 3 mm sheet metal. Access height 100 mm.
With galvanised grid.

Application:

For safe storage and discharging of drums. For flammable liquids of GHS categories 1 − 3 and for water-polluting liquids of GHS categories 1 − 4.

Standard:

Declaration of conformity (ÜHP) in line with the Building Regulations List according to the StawaR (Steel Tray Regulations).

Suitable for:

Pallet racking of depth 1100 mm.
Suitable for pallet racking No. 991202991227.

Colour:

Standard paint finish light blue RAL 5012.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart