This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Containment tray for 1000 litre IBC without platform 2X1000

Article no.: 981440 2X1000

Select article variation and quantity

Number of IBC×IBC Contents (l) Unit price incl. VAT
  • Storage: Storage of water polluting substances class 1-3; Storage of environmentally polluting substances; Storage of corrosive substances permitted; Storage of flammable substances prohibited

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Storage Storage of water polluting substances class 1-3; Storage of environmentally polluting substances; Storage of corrosive substances permitted; Storage of flammable substances prohibited
Drip catch volume 1,000 l
IBC contents 1,000 l
Height 720 mm
Width 2,280 mm
Depth 1,430 mm
Load capacity per storage position 2,000 kg
Weight 141 kg
Type of product Drip tray

Identification numbers & Classifications

Article number 981440 2X1000
Manufacturer number 15479

Description

Version:

Of polyethylene (PE) − light, weatherproof, robust.

Application:

For secure storage of containers IBC (Intermediate Bulk Containers) and CTC (Cubic Tank Containers). For storage of water-polluting liquids of GHS categories 1 − 4. Especially resistant to acids, alkalis and oils. Depending on the tare weight of the IBC/CTC, suitable for liquids with a maximum specific weight of 1800 kg/m3.
Storage of flammable media is not permitted (applies to Germany).

Standard:

Approved by the DIBt, Berlin, according to the General Building Regulations and declaration of conformity (ÜHP).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart