{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 3 mm | |
Material | galvanised | |
Storage | Storage of water polluting substances class 1-3; Storage of environmentally polluting substances; Storage of corrosive substances prohibited; Storage of flammable substances permitted | |
Drip catch volume | 215 l | |
Drum contents | 200 l | |
Height | 360 mm | |
Width | 1,200 mm | |
Depth | 800 mm | |
Storage capacity 200 litre drums | 2 | |
Number of drums | 2 | |
Floor loading | 1,000 kg/m2 | |
Weight | 73 kg | |
Type of product | Drip tray |
Article number | 981275 2X200 | |
EAN / GTIN | 4052462020870 |