• The item cannot be ordered due to missing prices.

Containment tray for 200 litre drums painted, on wheels 2X200

Article no.: 981265 2X200
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Number of drums×drum content (l) Unit price incl. VAT
  • Material thickness: 3
  • Colour selection: RAL 5012, 2000, 3000, 6011, 7005
  • Storage: Storage of corrosive substances prohibited; Storage of flammable substances permitted; Storage of environmentally polluting substances; Storage of water polluting substances class 1-3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 3 mm
Colour selection RAL 5012, 2000, 3000, 6011, 7005
Storage Storage of corrosive substances prohibited; Storage of flammable substances permitted; Storage of environmentally polluting substances; Storage of water polluting substances class 1-3
Drip catch volume 211 l
Drum contents 200 l
Carriage height 515 mm
Width 1,200 mm
Depth 800 mm
Storage capacity 200 litre drums 2
Number of drums 2
Floor loading 1,000 kg/m2
Restraint strap fitting 1× for two drums
Weight 81 kg
Type of product Drip tray

Identification numbers & Classifications

Article number 981265 2X200
EAN / GTIN 2050002050761

Description

Version:

With 2 fixed wheels and 2 castors of polyamide (⌀ 180 mm). 1 castor has a parking brake. With push handle and galvanised grid. With restraint strap fitting.
Painted.

Application:

For safe internal transport of 200 ltr drums. For flammable liquids of GHS categories 1-3 and for water-polluting liquids of GHS categories 1-4.

Standard:

Painted.

Colour:

Standard paint finish RAL 5012 light blue.

Note:

Drum stands and roller fixtures for 200 litre drums can be found under No. 981480 to 981485.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart