• Dear customers, due to maintenance work there may be occasional restrictions tomorrow, 25 January between 07:00 and 15:00. Thank you for your understanding.
    • The item cannot be ordered due to missing prices.

Containment tray for 200 litre drums galvanised, on wheels, Number of drums×drum content (l): 1X200

Article no.: 981260 1X200
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Number of drums×drum content (l) Unit price incl. VAT

Availability

  • Material thickness: 3
  • Material: galvanised
  • Storage: Storage of corrosive substances prohibited; Storage of flammable substances permitted; Storage of environmentally polluting substances; Storage of water polluting substances class 1-3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 3 mm
Material galvanised
Storage Storage of corrosive substances prohibited; Storage of flammable substances permitted; Storage of environmentally polluting substances; Storage of water polluting substances class 1-3
Drip catch volume 200 l
Drum contents 200 l
Carriage height 615 mm
Width 920 mm
Depth 800 mm
Storage capacity 200 litre drums 1
Number of drums 1
Floor loading 1,000 kg/m2
Restraint strap fitting 1× for one drum
Weight 72 kg
Type of product Drip tray

Identification & Classification

Article number 981260 1X200
EAN / GTIN 2050002050587
Manufacturer Bauer GmbH, Eichendorffstrasse 62, 46354 SÜDLOHN, Germany, www.bauer-suedlohn.com

Description

Version:

With 2 fixed wheels and 2 castors of polyamide (⌀ 180 mm). 1 castor has a parking brake. With push handle and galvanised grid. With restraint strap fitting.
Hot-dip galvanised to EN ISO 1461.

Application:

For safe internal transport of 200 ltr drums. For flammable liquids of GHS categories 1-3 and for water-polluting liquids of GHS categories 1-4.

Standard:

Declaration of conformity (ÜHP) in line with the Building Regulations List according to the StawaR (Steel Tray Regulations).

Note:

Drum stands and roller fixtures for 200 litre drums can be found under No. 981480981485.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart