• The item cannot be ordered due to missing prices.

Base hazardous substance workstation, Width: 1500mm

Article no.: 981120 1500
1500
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Width (mm) Unit price incl. VAT
  • Height adjustment workstation: 950-1100
  • Workbench/desk load capacity - maximum distributed load (on wood): 400
  • Type of height adjustment: mechanical
  • Hoffmann perforated panel grid interval: 9×9
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1 mm
Height adjustment workstation 950-1100 mm
Workbench/desk load capacity - maximum distributed load (on wood) 400 kg
Type of height adjustment mechanical
Hoffmann perforated panel grid interval 9×9
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height adjustment range 950 mm - 1,100 mm
Width 1,500 mm
Depth 750 mm
Type of product Hazardous substance workstation

Identification numbers & Classifications

Article number 981120 1500
EAN / GTIN 4062406121075
Manufacturer number 981120 1500

Description

Version:

GridLine Vario workbench consisting of height-adjustable support legs, storage shelf and sheet metal rear panel together with side panels with square holes. Eterlux worktop 50 mm thick, wear-resistant and resistant to oil, grease, weak acids, and alkalis.
Depth = 750 mm

Colour:

Support leg with manual height adjustment, storage shelf and rear panel RAL 7035 light grey, side panel RAL 7016 anthracite powder-coated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart