Version:
Cabinet shell made from sheet metal with permanent self-closing using oil-damped door closer, 2-point locking.
- Can be closed with a profile cylinder (compatible with integrated locking systems) and closing status display (red/green). Not compatible with the Hoffmann locking system.
- Integrated transport base for internal transport.
- Integrated adjustable feet for compensating for unevenness in the floor.
- 90-minute fire protection from the outside inwards (type 90/type tested according to EN 14470-1) and over 90 minutes of fire resistance time from the inside outwards in the event of fire exposure.
- Safety plug in order to easily disconnect from the power supply.
Battery charging cabinet for safe charging and storage of lithium-ion batteries. Open two cabinet doors simultaneously with just one hand. Extraction unit to prevent heat build-up during battery charging. Pressure relief opening in the top section. Installed 3-level warning and fire suppression system including smoke detector, temperature sensor, optical and acoustic alarm triggering and fire suppression unit; automatically triggered in the event of fire; with plug in order to connect to the power supply. Socket strip with metal housing and 8 protective contact sockets for each storage level mounted completely operational in the cabinet interior.
Standard:
DIN EN 14470-1 and DIN EN 1363-1
Supplied with:
Cabinet with 5 perforated storage shelves incl. socket strips, 1 floor-level containment tray, sheet metal, powder-coated.
Colour:
Cabinet casing RAL 7016 anthracite grey, doors gentian blue RAL 5010, powder-coated.
Note:
At regular intervals (annually), cordless storage and charging cabinets should be
maintained and their operating characteristics checked by an authorised competent person. We recommend fitting on a level ground for easy evacuation of the safety cabinets.