• The item cannot be ordered due to missing prices.

Air circulation filter attachment for safety cabinets, Type: 1

Article no.: 981108 1

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 210 mm
Width 310 mm
Depth 510 mm
Plug type, input F
Nominal voltage 85 V - 264 V
Power consumption 0.13 A
Noise pressure level 35 dB
Weight 14 kg
Type of product Air circulation filter attachment

Identification & Classification

Article number 981108 1
EAN / GTIN 4045197886316
Manufacturer number 981108 1
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

The HOLEX filter unit operates in recirculation mode and performs technical ventilation of HOLEX safety cabinets type 90 (No. 981105 size 1200) to DIN EN 14470-1 for the storage of flammable liquids.
Due to its low noise in operation, the HOLEX hazardous substances filter unit is ideal for use directly in the working environment. The HOLEX hazardous substances filter unit responds to coarse particles (dust etc.) and to heavy contamination of the exhaust air with hydrocarbon vapours and gases. When the filters are saturated, the LED lamps give warning indications.
The exhaust air of the cabinet is purged of hydrocarbon vapours by the integral activated carbon filter and can then be released into the air. The special feature of the filter is in its tandem operating mode. If the main filter is saturated, the second integral filter ensures additional safety for a period of approx. 14 days.
No contamination of the ambient air because virtually 100% of all solvent vapours are filtered out – protecting the health of employees!

Colour:

Light grey RAL 7035 powder-coated.

Note:

To ensure hazard-free working, the HOLEX hazardous substances filter unit should be checked for correct operation in accordance with the instructions and duty by in-house specialist technicians. In the course of this check the tandem activated carbon filter should be checked for clogging. When the sensor indicates saturation of the activated carbon filter, it can be changed by a qualified person.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart