{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Height adjustment interval | 32 mm | |
Colour selection | Body RAL 7016, fronts RAL 7035, 1004, 3020, 5010, 5005, 6011, 9010, 9006 | |
Fire resistance | 30 min | |
Height | 1,947 mm | |
Width | 564 mm | |
Depth | 620 mm | |
Usable height | 1,626 mm | |
Usable width | 450 mm | |
Usable depth | 519 mm | |
Number of shelves | 3 | |
Load capacity of shelf | 75 kg | |
Number of perforated plate inserts | 1 | |
Number of floor-level containment trays | 1 | |
Volume of floor-level drip tray | 22 l | |
Weight | 182 kg | |
Type of product | Safety cabinet |
Article number |
981035 600
Copy |
|
EAN / GTIN |
4054923086395
Copy |
|
Manufacturer number |
32805-902
Copy |
|
Manufacturer/responsible person | asecos GmbH Sicherheit und Umweltschutz, Weiherfeldsiedlung 16-18, 63584 GRÜNDAU, Germany, www.asecos.com |