• The item cannot be ordered due to missing prices.

Fitted base, Drip catch volume: 50l

Article no.: 980072 50
50
Standard configurations usually have faster delivery times.

Select article variation and quantity

Drip catch volume (l) Unit price incl. VAT
  • Material thickness: 3
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 3 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Drip catch volume 50 l
Height 302 mm
Width 750 mm
Depth 1,164 mm
Weight 44 kg
Type of product Fitted base

Identification numbers & Classifications

Article number 980072 50
EAN / GTIN 4062406107086
Manufacturer number 980072 50

Description

Version:

Welded steel base with containment tray and grid (mesh 25×76 mm). Welded containment tray is oil-tight and water-tight. Grid is galvanised.

Suitable for:

Liquids cabinets No. 980022; 980032.

Colour:

RAL 7035 light grey powder coated.

Note:

Complies with the specifications of the Water Management Act WHG § 19.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart