• The item cannot be ordered due to missing prices.

Tool24 Locker – extension system 450/10

Article no.: 979320 450/10
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Type Unit price incl. VAT
  • Hoffmann perforated panel grid interval: 9×9
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Hoffmann perforated panel grid interval 9×9 mm
    Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
    Series Tool24 Locker
    Height 1,965 mm
    Width 1,100 mm
    Depth 500 mm
    Usable height of the compartment (1) 300 mm
    Usable height of the compartment (2) 460 mm
    Usable width of the compartment 450 mm
    Usable depth of compartment 450 mm
    Number of compartments 10
    Load capacity per compartment 25 kg
    Weight 210 kg
    Type of product Tool issuing system

    Identification numbers & Classifications

    Article number 979320 450/10
    EAN / GTIN 4062406134792
    Manufacturer number 979320 450/10

    Description

    Version:

    Goods issuing system with compartments of different sizes to ensure secure and complete documentation of individual withdrawals. The compartment sizes permit storage of larger items and are prepared for charging of batteries. LED interior lighting available as standard both assists identification and withdrawal of items in the compartments that open automatically, even in dark environments. The LED strip along the compartments assists both insertion and withdrawal.
    Perforated panels fitted to both ends permit the flexible attachment of a touch monitor for master variants. Easyfix hooks and holders together with all other perforated panel accessories listed in our catalogue can be fitted.
    The master system can be extended and combined with additional extension systems of any Tool24 hardware variants.
    Individual issuing system for storage of large items in compartments of 460 mm height and 450 mm width and depth.

    Application:

    Automatic individual issuing system also for storage and management of bulky items such as large PPE, power tools, hand tools and our L-BOXX® modular plastic boxes.

    Fitted with:

    Number of compartments ×height in mm: 8 × 300; 2 × 460

    Colour:

    Body RAL 7035 light grey, fronts RAL 7016 anthracite grey, powder-coated.

    Note:

    All compartments are pre-configured for provision of a power supply via the technical duct. The connection of individual chargers must be arranged by the customer. The weight values in the technical data are for the extension system cabinets themselves, without PC and display screen.
    Compartments with viewing windows, individual colours and dimensions (compartment sizes, cabinet widths and depths) are optionally available.
    Please speak to your specialist adviser!

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart