• The item cannot be ordered due to missing prices.

Presenter rail A1

Article no.: 974835 A1
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 28 mm
Length 1,074 mm
Usable length 917 mm
Number of magnetic clips 3
maximum paper size A1
Weight 0.48 kg
Type of product Drawing holder

Identification numbers & Classifications

Article number 974835 A1
EAN / GTIN 4062406198114
Manufacturer number 974835 A1

Description

Version:

Pivot arm of aluminium with plastic components.

Suitable for:

Document presenter No. 974830.

Supplied with:

Magnetic clips No. 974880 size 1.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart