• The item cannot be ordered due to missing prices.

Drawer box 5

Article no.: 974792 5

Select article variation and quantity

Number of compartments Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Height 332 mm
    Width 250 mm
    Depth 322 mm
    Number of pull-out shelves 5
    Material Polystyrene
    Colour grey
    Carrying handle no
    maximum paper size DIN C4
    Shelf can be locked (protection against dust) no
    Labelling fields no
    Attachment to the wall no
    Type of product Sorting tray

    Identification numbers & Classifications

    Article number 974792 5
    EAN / GTIN 7318082003059
    Manufacturer number 1712003050

    Description

    Version:

    Drawer box of impact resistant polystyrene in C4 format. 5 open drawers. Colour grey plastic.

    Application:

    For use in lockers, lockable storage cupboards, office cupboards, racks or counter cabinets.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart