• The item cannot be ordered due to missing prices.

Sorting trays of metal, Number of compartments: 8

Article no.: 974760 8

Select article variation and quantity

Number of compartments Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 540 mm
Width 360 mm
Depth 250 mm
Number of compartments 8
Material Metal
Carrying handle no
Shelf can be locked (protection against dust) no
Labelling fields yes
Attachment to the wall yes
Fastening materials supplied yes
Type of product Sorting tray

Identification & Classification

Article number 974760 8
EAN / GTIN 4005546989488
Manufacturer number 3361-10
Manufacturer DURABLE Hunke und Jochheim GmbH & Co. KG, Westfalenstraße 77-79, 58636 ISERLOHN, Germany, www.durable.de

Description

Version:

Of powder-coated metal. For storage of documents in DIN A4/folio format.

Application:

For wall-hanging or bench-top use.
With label holders on the side.

Supplied with:

Fastening material.

Note:

Adapter for mounting on perforated panels under No. 974761.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase
Your contact person
To shopping cart