• The item cannot be ordered due to missing prices.

Self-adhesive identification pockets Pack of 50, Type: 100X38

Article no.: 974721 100X38

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External height 53 mm
Width external 113 mm
Internal height 38 mm
Width internal 100 mm
Type of product Marking docket

Identification numbers & Classifications

Article number 974721 100X38
EAN / GTIN 4005546981659
Manufacturer number 175907

Description

Version:

Identification pockets with blue backing film and transparent front film of hard-wearing polypropylene. Waterproof and suitable for scanning. Quick exchange of the inserted notices.
With two adhesive strips on the back. For use also on non-metallic surfaces such as plastic boxes for instance.

Supplied with:

Pack of 50 pieces each.

Note:

Download template for inserted notices available at www.duraprint.de.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart