• The item cannot be ordered due to missing prices.

Wire frame bag, yellow Pack of 50 A5/1

Article no.: 974701 A5/1

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 219 mm
Width 224 mm
Weight each 37 g
Type of product Marking docket

Identification numbers & Classifications

Article number 974701 A5/1
EAN / GTIN 4005546997100
Manufacturer number 175204

Description

Version:

Of tough polypropylene with flexible galvanised wire clips. Including flap to protect against dust and rain for outdoors use. Simple and universal attachment for reliable identification. Quick exchange of the inserted notices. Waterproof and suitable for scanning.
Colour: yellow backing film and transparent front film.

Description:

Landscape format A5.

Application:

For attachment to storage boxes, wooden frames and pallet boxes.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart