• The item cannot be ordered due to missing prices.

Wall document holder, DIN A4, Type: ORANGE

Article no.: 974650 ORANGE

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of viewing panels 5
Material of viewing panels Polypropylene
Material of brackets Metal
Colour orange
maximum paper size DIN A4
Waterproof yes
Suitable for scanners yes
Type of fastening for screw attachment
Fastening materials supplied yes
Type of product Viewing panel wall bracket

Identification numbers & Classifications

Article number 974650 ORANGE
EAN / GTIN 4005546506500
Manufacturer number 5551-09

Description

Version:

Metal wall document holder for screw-on attachment. With 5 viewing panels of PP in DIN/A4 format, waterproof and suitable for scanners.

Application:

The pin mechanism allows easy exchange of documents.

Supplied with:

Fastening material.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart