• The item cannot be ordered due to missing prices.

DURAFRAME® document holder in a set of 2 pieces, DIN A4, Type: Y/B

Article no.: 974630 Y/B

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 324 mm
Width 238 mm
Material Unplasticised PVC film
Colour yellow-black
Gripper cut-out available no
For use in landscape and portrait view yes
maximum paper size DIN A4
self-adhesive rear face, leaves no marks yes
Swing-open magnetic front yes
on glass surfaces, can be viewed from both sides. yes
Set contents 2
Type of product Transparent casing

Identification numbers & Classifications

Article number 974630 Y/B
EAN / GTIN 4005546406541
Manufacturer number 4944 130

Description

Version:

Magnetic pocket made of unplasticised PVC film with self-adhesive back, sticks to all smooth load-bearing surfaces (wood, glass, metal and many others). Can be removed and re-used.

Application:

Easy exchange of documents by opening the magnetic front cover. On glass surfaces, the information can be viewed from both sides. Can be used in portrait and landscape format. Ideal for instance for:
  • Alarm diagrams or warning instructions (red).
  • Machine instructions (blue).
  • Operating instructions.
  • To comply with hazardous substance regulations (orange).
  • Maximum visibility for information and hazards (two-coloured).

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart