{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Height | 442 mm | |
Width | 318 mm | |
Thickness | 0.32 mm | |
Colour | black | |
maximum paper size | DIN A3 | |
Type of product | Transparent casing |
Article number | 974616 BLACK | |
EAN / GTIN | 4016946713245 | |
Manufacturer number | ITH3M/10 10 |