• The item cannot be ordered due to missing prices.

Acoustic partition wall 1600

Article no.: 974151 1600
Standard configurations usually have faster delivery times.

Select article variation and quantity

Type Unit price incl. VAT
  • Colour selection: Metal: Pure white, aluminium silver, metal grey

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour selection Metal: Pure white, aluminium silver, metal grey
    Height 380 mm
    Height above the worktop 420 mm
    Width 1,600 mm
    Depth 43 mm
    Weight 10 kg
    Type of product Acoustic partition

    Identification numbers & Classifications

    Article number 974151 1600
    EAN / GTIN 2050002053595
    Manufacturer number RJ160

    Description

    Version:

    Acoustic partition offers sound protection, privacy and organisation display panel. Items can be pinned to the partition.
    Desk clips allow attachment to all rectangular desks. Attachment to an organiser profile close to the desk offers high stability. The partition is inserted into an organiser profile.
    Colour: Divider light grey, organiser profile available in 3 colours: Pure white, aluminium silver, metal grey.

    Standard:

    Sound protection approved to DIN EN ISO 354:2003. Sound absorption coefficient αw = 0.90 (corresponds to absorption class A) to DIN EN ISO 11654:1197.

    Suitable for:

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart