• The item cannot be ordered due to missing prices.

PC holder 1

Article no.: 974130 1

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Height 520 mm
    Width 160 mm
    Depth 240 mm
    Weight 5 kg
    Type of product PC holder

    Identification numbers & Classifications

    Article number 974130 1
    EAN / GTIN 2050002038417
    Manufacturer number ZCPU20-T1GLII4

    Description

    Version:

    Sturdy steel design for fitting and attaching computers of different sizes. Attachment to the desk is performed by bolted attachment to the functional cross-piece under the desk top.
    Requirements for the PC casing: W × H min/max: 160 / 200 mm × 350 / 490 mm.
    With hook and loop fastening strap. Attachment to the side of the frame.

    Suitable for:

    Office desks No. 974040, 974041.
    Office desks No. 974042.

    Colour:

    Metallic grey powder-coated.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart