• The item cannot be ordered due to missing prices.

Under-desk modesty screen Wood, suitable for table width: 1600mm

Article no.: 974112 1600
Standard configurations usually have faster delivery times.

Select article variation and quantity

suitable for table width (mm) Unit price incl. VAT
  • Colour selection: Finish: metal grey, light grey, pearl white, romaple, natural oak

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour selection Finish: metal grey, light grey, pearl white, romaple, natural oak
Height 490 mm
Width 1,450 mm
Depth 16 mm
suitable for table width 1,600 mm
Fastening materials supplied yes
Type of product Under-desk modesty screen

Identification numbers & Classifications

Article number 974112 1600
EAN / GTIN 2050002053519
Manufacturer number ZVTI25-2

Description

Version:

Made of wood with décor surface. Offers optimum modesty protection.
Attachment to the underside of plate.

Suitable for:

Office desks No. 974024; 974042.

Supplied with:

Fastening material.

Colour:

Designs available in 5 colours: royal maple, natural oak, light grey, pearl white, metal grey.

Note:

The following designs are only available until 31/07/2023: beech, ash, maple, walnut.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart