• The item cannot be ordered due to missing prices.

Electrically height-adjustable office desk white 1200 mm

Article no.: 974030 1200
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Width (mm) Unit price incl. VAT
  • Type of height adjustment: electrical
  • Insert thickness: 19

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of height adjustment electrical
    Insert thickness 19 mm
    Height adjustment range 740 mm - 1,230 mm
    Width 1,200 mm
    Depth 800 mm
    Worktop thickness 19 mm
    maximum load capacity 70 kg
    Version With electric height adjustment
    Weight 40 kg
    Type of product Office desk

    Identification numbers & Classifications

    Article number 974030 1200
    EAN / GTIN 4044917437234
    Manufacturer number 3595

    Description

    Version:

    Office desk with electric height adjustment using controls. Base construction made up of solid T-leg frame on adjustable feet. Electric height adjustment between 740 – 1230 mm, with memory function for height adjustment. Motor with smooth start-up and smooth stop. Desk top melamine resin-coated with shock-resistant ABS edges. Speed of travel for height adjustment 25 mm/sec (unloaded).
    Colour: Frame and top: white.

    Note:

    Supplied for self-assembly, saving freight costs. Delivered unassembled.

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart