• The item cannot be ordered due to missing prices.

Electrically height-adjustable office desk 1600 mm

Article no.: 974024 1600
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Width (mm) Unit price incl. VAT
  • Type of height adjustment: electrical
  • Insert thickness: 25
  • Colour selection: Finish: metal grey, light grey, pearl white, romaple, natural oak; Metal: Pure white, aluminium silver, metal grey

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of height adjustment electrical
    Insert thickness 25 mm
    Colour selection Finish: metal grey, light grey, pearl white, romaple, natural oak; Metal: Pure white, aluminium silver, metal grey
    Height adjustment range 650 mm - 1,300 mm
    Width 1,600 mm
    Depth 800 mm
    Worktop thickness 25 mm
    maximum load capacity 70 kg
    Version With electric height adjustment
    Weight 60 kg
    Type of product Office desk

    Identification numbers & Classifications

    Article number 974024 1600
    EAN / GTIN 2050002050778
    Manufacturer number T60018

    Description

    Version:

    Office desk with electric height adjustment using controls. Base of powder-coated welded steel frame. Table surface mounted by direct bolting on the frame and two asymmetrically arranged profile bearers. The entire leg area of the frame is clear of obstructions, so mobile drawer units up to 560 mm in height can be accommodated under the desk. Speed of travel for height adjustment 38 mm/s (unloaded). Noise level less than 50 dB. Rail with pad for 10 mm heigh adjustment. Supplied with approach protection by means of resistance measurement.
    Melamine desk top with décor surface, 25 mm thick.

    Standard:

    DIN EN 527-1/-2/-3 for the base frame, DIN 60335-1 for electrical safety.

    Colour:

    Desk top decoration available in 5 colours: royal maple, natural oak, light grey, pearl white, metal grey.
    Base frame available in 3 colours: pure white, aluminum silver, metal grey.

    Note:

    Due to its strong reflection, the table top in metal grey is not recommended.
    The following designs are only available until 31/07/2023: beech, ash, maple, walnut.

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart