• The item cannot be ordered due to missing prices.

ESD screwdriver for slot-head 5

Article no.: 973195 5
New product

Select article variation and quantity

Number of tools Unit price incl. VAT
  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 8×10
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer in units 8×10
electrostatic characteristic EGB/ESD
Width 200 mm
Depth 250 mm
Width in G 8
Depth in G 10
Number of tools 5
Version with screwdriver
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 973195 5
EAN / GTIN 4067263118244
Manufacturer number 973195 5

Description

Version:

Popular tool selections in ESD foam inlay. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

Supplied with:

ESD rigid foam inlay, empty No. 973200 size 973195: 1 pc.
PB SWISS TOOLS ESD screwdriver for slot-head No. 660050 size 2.5; 3.5; 4; 5.5; 6.5: 1 pc. each

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart