• The item cannot be ordered due to missing prices.

ESD-CLEANING Wall wheeled, Type: M

Article no.: 972890 M
New product
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT
  • Hoffmann perforated panel grid interval: 9×9
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hoffmann perforated panel grid interval 9×9 mm
electrostatic characteristic EGB/ESD
Series Cleaning Wall
Height 2,067 mm
Width 600 mm
Depth 750 mm
Usable width 600 mm
Number of castors with parking brake 2
Number of castors without parking brake 2
Wheel ⌀ 125 mm
Safe working load 75 kg
Weight 69 kg
Type of product Cleaning station

Identification numbers & Classifications

Article number 972890 M
EAN / GTIN 4067263126126
Manufacturer number 972890 M

Description

Version:

Very sturdy double-walled column made from sheet metal, perforated panels that can be used on both sides □ 9×9 mm on a 37 mm grid for attaching perforated panel accessories and Easyfix hooks and holders. Sturdy base plate permits easy set up and movement. Electrically conductive wheels with 4 castors ⌀ 125 mm, 2 with parking brake.

Standard:

DIN EN 61340-5-1

Supplied with:

ESD UNI Wall mobile; ESD easyBin recycling collection bin No. 972910 size 25; ESD open storage bin No. 972321 size AB1 with Easyfix box holder; Easyfix toolholder 90°, 100 mm long; Easyfix toolholder double 45°, 100 mm long; Easyfix bottle/can holder with inner ⌀ of 90 mm.

Colour:

Similar to RAL 7035 light grey ESD powder-coated. Not configurable.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart