• The item cannot be ordered due to missing prices.

Fabric grounding wristband set, 2 pieces Press stud 4.0 mm., Colour: B

Article no.: 972802 B
New product

Select article variation and quantity

Colour Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD
  • Washing: 30 °C coloureds

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

electrostatic characteristic EGB/ESD
Washing 30 °C coloureds
Length 240 mm
Width 22 mm
Colour blue
Push button ⌀ 4 mm
Personnel grounding primary
metal-free yes
individually adjustable to the wrist circumference yes
Type of product Grounding armband

Identification numbers & Classifications

Article number 972802 B
EAN / GTIN 4057989621227

Description

Version:

Entirely metal-free except for contact connection (no metal contact with the skin). Woven conductive fibre in the wristband and electrically conductive plastic on the inside of the clasp. Equipped with 4.0 mm press stud connector as standard (internationally compatible). The wristbands are individually adjustable to fit the wrist circumference of the wearer. Wristbands are washable at 30 °C.

Supplied with:

Set of 2 pieces.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart