• The item cannot be ordered due to missing prices.

Ramp edging with negative toothing YELLOW

Article no.: 972588 YELLOW

Select article variation and quantity

Colour Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 60.8 cm
Width 10 cm
Thickness 10.5 mm
Colour yellow
Type of product Edge strip

Identification numbers & Classifications

Article number 972588 YELLOW
EAN / GTIN 4057989104065
Manufacturer number C-208 8005-RNG

Description

Version:

Not ESD conductive, acts as a boundary to the EPA. PVC panels, smooth surface.
Colours: yellow, black.

Note:

For material-related reasons, the product exhibits slight colour deviations at some points.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart