• The item cannot be ordered due to missing prices.

ESD waste bin, Volume: 18l

Article no.: 972550 18

Select article variation and quantity

Volume (l) Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

electrostatic characteristic EGB/ESD
Height 320 mm
310 mm
Colour black
Type of product Paper bin

Identification numbers & Classifications

Article number 972550 18
EAN / GTIN 4057989340623
Manufacturer number C-193 957

Description

Version:

Rubbish bin of plastic (PP), colour: black. Conductivity resistance approx. 104 Ω.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart