{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drawer/pull-out shelf load capacity | 50 kg | |
Drawer runner extension (partial/full extension) | 100 % | |
Drawer usable area in G | 36×24 | |
electrostatic characteristic | EGB/ESD | |
Drawer usable width × usable depth in G | 36×24G | |
Front height | 200 mm | |
Usable height | 175 mm | |
Usable width | 900 mm | |
Usable depth | 600 mm | |
Usable width in G | 36 | |
Usable depth in G | 24 | |
with individual drawer release system | no | |
Application range | Tool cabinet | |
Weight | 22 kg | |
Type of product | Drawer |
Article number | 972473 200 | |
EAN / GTIN | 4067263126454 | |
Manufacturer number | 972473 200 |