• The item cannot be ordered due to missing prices.

Alternative article:

ESD drawer 50 kg, 26×24G, Drawer front height: 200mm

Article no.: 972453 200
New product
Standard configurations usually have faster delivery times.

Select article variation and quantity

Drawer front height (mm) Unit price incl. VAT
  • Drawer/pull-out shelf load capacity: 50
  • Drawer runner extension (partial/full extension): 100
  • Drawer usable area in G: 26×24
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drawer/pull-out shelf load capacity 50 kg
Drawer runner extension (partial/full extension) 100 %
Drawer usable area in G 26×24
electrostatic characteristic EGB/ESD
Drawer usable width × usable depth in G 26×24G
Front height 200 mm
Usable height 175 mm
Usable width 650 mm
Usable depth 600 mm
Usable width in G 26
Usable depth in G 24
Application range Tool cabinet
Weight 18 kg
Type of product Drawer

Identification numbers & Classifications

Article number 972453 200
EAN / GTIN 4067263126331
Manufacturer number 972453 200

Description

Version:

100% full extension drawers with differential runners. Drawers with slots at 25-mm intervals to take slotted dividers (from drawer front height 75 mm).
Load capacity 50 kg.

Supplied with:

Drawers each complete with 1 pair drawer runner rails.

Colour:

Light grey similar to RAL 7035, ESD powder-coated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart