• The item cannot be ordered due to missing prices.

ESD tool cabinet casing for drawers, 26×24G, Height: 1250mm

Article no.: 972450 1250
New product
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Height (mm) Unit price incl. VAT
  • Drawer runner extension: Anti-tilt lock
  • Height adjustment interval: 25
  • Cylinder lock: modular barrel
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drawer runner extension Anti-tilt lock
Height adjustment interval 25 mm
Cylinder lock modular barrel
electrostatic characteristic EGB/ESD
Drawer usable width × usable depth in G 26×24G
Height 1,250 mm
Width 750 mm
Depth 700 mm
Width in G 30
Depth in G 28
maximum load capacity 4,000 kg
Electronic locking system can be retrofitted yes
ESD security yes
Grounding Grounding point on the housing
ESD grounding cable included yes
non-ESD conductive components All plastic parts
Weight 50 kg
Type of product Tool cabinet body

Identification numbers & Classifications

Article number 972450 1250
EAN / GTIN 4067263126249
Manufacturer number 972450 1250

Description

Version:

Tool cabinet casing in 30×28G, ESD-conductive according to DIN EN 61340-5-1, suitable for drawers 26×24G. For drawer runner mountings at 25 mm intervals. The casing can be locked centrally with a cylinder lock. Suitable drawers can be found under No. 972453.
Includes ESD grounding cable.

Colour:

Light grey similar to RAL 7035, ESD powder-coated.

Note:

  • When fitting out the tool cabinet with drawers, check that the sum of the heights of individual drawer fronts corresponds to the usable height for the cabinet.
  • All plastic components (e.g. covering caps and handles) are non-ESD conductive.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart