{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 1.2 mm | |
Drawer/pull-out shelf load capacity | 50 kg | |
Drawer runner extension (partial/full extension) | 100 % | |
Drawer runner extension | Anti-tilt lock | |
Individual drawer release system | One-hand | |
Drawer usable area in G | 26×24 | |
Cylinder lock | modular barrel | |
electrostatic characteristic | EGB/ESD | |
Height | 985 mm | |
Width | 750 mm | |
Depth | 700 mm | |
Usable height | 700 mm | |
Usable height for drawers | 700 mm | |
Drawer body usable height | 700 mm | |
Drawer usable width | 650 mm | |
Drawer usable depth | 600 mm | |
Drawer usable width in G | 26 | |
Drawer usable depth in G | 24 | |
Fixed wheel ⌀ | 125 mm | |
Castor ⌀ | 125 mm | |
with anti-roll lip | yes | |
Number of drawers | 7 | |
maximum load capacity | 600 kg | |
Version | wheeled; with drawers | |
Electronic locking system can be retrofitted | yes | |
ESD security | yes | |
ComfortClose | no | |
Treadless tyres | yes | |
Weight | 140 kg | |
Type of product | Assembly trolley |
Article number | 972445 985/7 | |
EAN / GTIN | 4062406166908 | |
Manufacturer number | 972445 985/7 |