• The item cannot be ordered due to missing prices.

ESD Eurobox ENB5

Article no.: 972350 ENB5

Select article variation and quantity

Type Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

electrostatic characteristic EGB/ESD
Height 120 mm
Width 300 mm
Depth 200 mm
Grip shape Shell handle
Type of product Euroboxes

Identification numbers & Classifications

Article number 972350 ENB5
EAN / GTIN 8055520105058
Manufacturer number NB5MC - 139105110197

Description

Version:

High-quality, stackable transport containers made of recyclable, electrically conductive plastic. The general design of the plastic containers is a frame structure based on two standard dimensions. Sturdy walls reinforced with several ribs give the containers excellent stability.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart