• The item cannot be ordered due to missing prices.

ESD PP open storage bin, single, black, Type: ECB4

Article no.: 972330 ECB4

Select article variation and quantity

Type Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

electrostatic characteristic EGB/ESD
Height 125 mm
Width 145 mm
Depth 235 mm
Width internal 127 mm
Internal depth 180 mm
Colour black
Type of product Open storage bins

Identification numbers & Classifications

Article number 972330 ECB4
EAN / GTIN 8055520404052
Manufacturer number CB 4 MC - 1394004197

Description

Version:

High-quality, stackable storage containers made of electrically conductive plastic. Resistant to most acids and oils. Temperature-resistant from −20 °C to 80 °C
Colour: black.

Suitable for:

Rail for containers no. 972121 (but not size ECB3Z or size ECB2).

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart