• The item cannot be ordered due to missing prices.

easyPick ESD small parts storage bin Height 50 mm 2X6/1

Article no.: 972313 2X6/1

Select article variation and quantity

Width×depth in G / type Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

electrostatic characteristic EGB/ESD
Series easyPick
Height 50 mm
Width 50 mm
Depth 150 mm
Width in G 2
Depth in G 6
Number of compartments in box 1
Colour black
Type of product Small parts storage bins

Identification numbers & Classifications

Article number 972313 2X6/1
EAN / GTIN 4067263037002
Manufacturer number 972313 2X6/1

Description

Version:

Non-warping ESD small parts storage bin easyPick, made of electrically conductive plastic.

Suitable for:

In all drawers with a 75 mm front height.

Downloads & documents

Suitable products

Accessories

From the same series "easyPick" View all

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart