• The item cannot be ordered due to missing prices.

easyPick ESD small parts storage bin Height 25 mm, Width×depth in G / type: 2X4/1

Article no.: 972312 2X4/1

Select article variation and quantity

Width×depth in G / type Unit price incl. VAT

Availability

  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

electrostatic characteristic EGB/ESD
Series easyPick
Height 25 mm
Width 50 mm
Depth 100 mm
Width in G 2
Depth in G 4
Number of compartments in box 1
Colour black
Type of product Small parts storage bins

Identification & Classification

Article number 972312 2X4/1
EAN / GTIN 4067263981763
Manufacturer number 972312 2X4/1
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Non-warping ESD small parts storage bin easyPick, made of electrically conductive plastic.

Suitable for:

In all drawers with a 50 mm front height.

Downloads & documents

From the same series "easyPick" View all

Services & product advisors

Direct purchase
To shopping cart