• The item cannot be ordered due to missing prices.

Stabilising plate, Type: 1

Article no.: 972195 1

Select article variation and quantity

Type Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1 mm
electrostatic characteristic EGB/ESD
Height 180 mm
Width 205 mm
Depth 40 mm
Type of product Stabilising plate

Identification numbers & Classifications

Article number 972195 1
EAN / GTIN 4062406167950
Manufacturer number 972195 1

Description

Version:

Stabilising plate made from folded sheet metal. For reinforcing the workbench.

Application:

For additional stabilisation of the support legs.

Supplied with:

Stabilising plates, suitable for a support leg, in pairs. Including screws for attaching to the support leg and worktop.

Colour:

Light grey similar to RAL 7035 ESD powder-coated.

Note:

On the support legs, bores are already in place for attaching the stabilising plate.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart