This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

ESD support leg incl. manual height adjustment, Number of pull-out frames: 900mm

Article no.: 972185 900

Select article variation and quantity

Number of pull-out frames (mm) Unit price incl. VAT
  • Design version: Steel hollow section construction
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Design version Steel hollow section construction
Material thickness 1.5 mm
electrostatic characteristic EGB/ESD
Height adjustment range 900 mm - 1,050 mm
Width 50 mm
Depth 700 mm
suitable for worktop depth 750 mm
Type of product Support leg

Identification numbers & Classifications

Article number 972185 900
Manufacturer number 972185 900

Description

Version:

Of steel hollow section, 50 mm wide with cross bracing and mounting for height adjustment at 25 mm intervals. Feet with plastic pads, do not damage the floor. With cable slots - for simple and professional routing of media cables / power cables.
Height adjustment 150 mm.

Colour:

Standard light grey paint finish similar to RAL 7035 ESD powder-coated.

Note:

Support legs without rear panel or cupboards require stabilising plates No. 972195 for stiffening. The height is to the underside of the worktop.
All plastic components are not ESD conductive. The support legs cannot be used for earthing.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart