• The item cannot be ordered due to missing prices.

ESD rail with small parts bins 2000/19

Article no.: 972121 2000/19
  • electrostatic characteristic: EGB/ESD

Product details

Technical Data

electrostatic characteristic EGB/ESD
Multifix version with open storage bin
Installation height 100 mm
Number of containers 19
Container type ECB5
Colour of open storage bin black
Safe working load 50 kg
Type of product Storage container rack

Identification numbers & Classifications

Article number 972121 2000/19
EAN / GTIN 4062406329266
Manufacturer number 972121 2000/19

Description

Version:

Rail made of sheet metal. Different sizes of small parts bins can be fitted on a single rail. Load capacity of 50 kg distributed along the length.

Suitable for:

Installation by mounting on ESD support columns No. 972080 and ESD materials supply trolley No. 972060 (only size 1000/EMPTY; 1000/6; 1000/9).

Colour:

Light grey similar to RAL 7035 ESD powder-coated.

Note:

All plastic components (e.g. covering caps) and handles are not ESD conductive.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Length (mm) / no. of bins Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart