• The item cannot be ordered due to missing prices.

ESD perforated panel double-sided 2000

Article no.: 972101 2000

Select article variation and quantity

suitable for type Unit price incl. VAT
  • Hoffmann perforated panel grid interval: 9×9
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1 mm
Hoffmann perforated panel grid interval 9×9 mm
electrostatic characteristic EGB/ESD
Height 481 mm
Width 1,920 mm
Depth 25 mm
Safe working load 100 kg
Perforated panel version double-sided
Weight 24 kg
Type of product Perforated rear panel

Identification numbers & Classifications

Article number 972101 2000
EAN / GTIN 4062406167424
Manufacturer number 972101 2000

Description

Version:

Of sturdy sheet metal, inclined for clean organisation of tool storage. Perforated panel in double-sided version can be independently equipped on both sides. Perforated panels made of sheet metal □9×9 mm at 37 mm intervals for mounting perforated panel accessories from Group 95.

Suitable for:

For bolting between ESD support columns No. 972080 and ESD materials supply trolley No. 972060 (only size 1000).

Colour:

Light grey similar to RAL 7035 ESD powder-coated.

Note:

All plastic components (e.g. covering caps) and handles are not ESD conductive.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart