{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 1 mm | |
Shelf load capacity / maximum distributed shelf load (on metal) | 20 kg | |
electrostatic characteristic | EGB/ESD | |
Height | 100 mm | |
Usable width | 920 mm | |
Usable depth | 610 mm | |
Storage shelf version | with anti-roll lip | |
Weight | 9 kg | |
Type of product | Storage shelf |
Article number | 972062 1000 | |
EAN / GTIN | 4062406167127 | |
Manufacturer number | 972062 1000 |